Round U-Bolt, 3/8", 2-1/2 in W, 4 in H, Zinc Plated Stainless Steel
- Mfr # N222-208
- Zoro # G8674350
Key Features
Specifications
Product Information
- MFR #
- N222-208
- Zoro #
- G8674350
- UPC #
- 38613126237
- Country of Origin
- China
Dimensions
- Thread Size
- 3/8"
- Inside Height
- 4 in
- Inside Width/Diameter
- 2-1/2 in
Details
- CAD Available
- Yes
- Item
- Round U-Bolt
- System of Measurement
- Inch
- Material
- Stainless Steel
- Finish
- Zinc Plated
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the size and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Thanks to a proprietary WeatherGuard finish, zinc plated eye, U-bolts and turnbuckles last three times longer than the competition. Continued expansion of stainless steel bolts, including heavy-duty applications, put us well ahead of the competitors. Zinc plating offers corrosion resistance for all of your functional hardware needs.
- • Designed for fastening products to pipe, wood
- • Suitable for automotive, plumbing and other home and industrial applications
- • For use in exterior and interior applications
- • WeatherGuard protection withstood these harsh conditions with very little deterioration
- •
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.