Zoro Homepage

Utility Cup Hook, Solid Brass, PK5

  • Mfr # 3ZVF9

  • Zoro # G516507311


product price: $0.89
/pk 5, $0.18/ea
Sold in multiples of 10 for $8.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZVF9
Zoro #
G516507311
UPC #
038613119642
Country of Origin
China

Description

Utility Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Brass, Hook Finish Brass, Working Load Limit 10 lb, Hook Height 1 9/64 in, Hook Base Width 2/5 in, Projection 3/4 in, Hook Eye Inside H 1/3 in, Thread Size 2/7 in, Thread Length 2/7 in, Hardware Not Included, Mounting Screw-In, Overall Length 3/4 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.