Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Hinge, 1 in W Frame Leaf, 0.045 in Thick Frame Leaf, Aluminum/Cold Rolled Steel, Zinc

  • Mfr # N145-920

  • Zoro # G213768992


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N145-920
Zoro #
G213768992
UPC #
38613145924
Country of Origin
China

Description

National Hardware Utility Hinge, 7 lb Weight, Door Leaf Width: 1 in, Door Leaf Thickness: 0.045 in, Frame Leaf Width: 1 in, Frame Leaf Thickness: 0.045 in, Number of Knuckles: 5, Pin Type: Fast Spun, Pin Diameter: 0.106 in, Orientation Type: Left, Right, Mortise Mounting, Number of Mounting Holes: 4, Mounting Hole Diameter: 0.165 in, Hole Spacing: 5/8 in, Aluminum/Cold Rolled Steel, Zinc, Dimensions: 1 in L x 1 in W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.