
Utility Hinge, 2-1/2 in W Frame Leaf, 0.09 in Thick Frame Leaf, Cold Rolled Steel, Zinc
Mfr # N261-636
Zoro # G113768818
product price: $11.75
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N261-636
Zoro #
G113768818
UPC #
38613261631
Country of Origin
China
Description
National Hardware Utility Hinge, 43 lb Weight, Door Leaf Width: 2-1/2 in, Door Leaf Thickness: 0.09 in, Frame Leaf Width: 2-1/2 in, Frame Leaf Thickness: 0.09 in, Number of Knuckles: 5, Pin Type: Riveted, Pin Diameter: 0.21 in, Full Mortise Mounting, Number of Mounting Holes: 6, Mounting Hole Diameter: 0.23 in, Hole Spacing: 0.97 in, Cold Rolled Steel, Zinc, Dimensions: 2-1/2 in L x 2.61 in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.