
Utility Hinge, 3-1/2 in W Frame Leaf, 0.11 in Thick Frame Leaf, Cold Rolled Steel, Zinc
Mfr # N261-651
Zoro # G413768907
product price: $15.95
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N261-651
Zoro #
G413768907
UPC #
38613261655
Country of Origin
China
Description
National Hardware Utility Hinge, 70 lb Weight, Door Leaf Width: 3-1/2 in, Door Leaf Thickness: 0.11 in, Frame Leaf Width: 3-1/2 in, Frame Leaf Thickness: 0.11 in, Number of Knuckles: 5, Pin Type: Riveted, Pin Diameter: 0.27 in, Full Mortise Mounting, Number of Mounting Holes: 6, Mounting Hole Diameter: 0.23 in, Hole Spacing: 1.38 in, Cold Rolled Steel, Zinc, Dimensions: 3-1/2 in L x 3.62 in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.