Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Hinge, 3-1/2 in W Frame Leaf, 0.11 in Thick Frame Leaf, Steel, Zinc, Riveted Pin

  • Mfr # N140-616

  • Zoro # G813768743


product price: $9.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N140-616
Zoro #
G813768743
UPC #
38613140615
Country of Origin
China

Description

National Hardware Utility Hinge, 70 lb Weight, Door Leaf Width: 3-1/2 in, Door Leaf Thickness: 0.11 in, Frame Leaf Width: 3-1/2 in, Frame Leaf Thickness: 0.11 in, Number of Knuckles: 5, Pin Type: Riveted, Pin Diameter: 0.27 in, Full Mortise Mounting, Number of Mounting Holes: 6, Mounting Hole Diameter: 0.23 in, Hole Spacing: 1.38 in, Steel, Zinc, Dimensions: 3-1/2 in L x 3.62 in W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.