Zoro Homepage

Utility Hinge, 3 in W Frame Leaf, 0.065 in Thick Frame Leaf, Brass/Cold Rolled Steel, Brass

  • Mfr # N146-399

  • Zoro # G213768763


product price: $9.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N146-399
Zoro #
G213768763
UPC #
38613146396
Country of Origin
China

Description

National Hardware Utility Hinge, 28 lb Weight, Door Leaf Width: 3 in, Door Leaf Thickness: 0.065 in, Frame Leaf Width: 3 in, Frame Leaf Thickness: 0.065 in, Number of Knuckles: 5, Pin Type: Fast Spun, Pin Diameter: 0.106 in, Orientation Type: Left, Right, Mortise Mounting, Number of Mounting Holes: 6, Mounting Hole Diameter: 0.23 in, Hole Spacing: 1.188 in, Brass/Cold Rolled Steel, Brass, Dimensions: 2 in L x 3 in W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.