Utility Hinge, 3 in W Frame Leaf, 008 in Thick Frame Leaf, Steel, Zinc, Riveted Pin, 50 lb

  • Mfr # N261-644

  • Zoro # G608349140


product price: $14.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N261-644
Zoro #
G608349140
UPC #
38613261648
Country of Origin
China

Description

National Hardware Utility Hinge, 50 lb Weight, Door Leaf Width 3 in, Door Leaf Thickness 008 in, Frame Leaf Width 3 in, Frame Leaf Thickness 008 in, Number of Knuckles 5, Pin Type Riveted, Pin Diameter 0234 in, Full Mortise Mounting, Number of Mounting Holes 6, Hole Spacing 1316 in, Steel, Zinc, Dimensions 3 in L x 3 in W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.