Utility Hinge, 5 in W Frame Leaf, 0.15 in Thick Frame Leaf, Steel, Zinc, Riveted Pin, 110 lb

  • Mfr # N140-822

  • Zoro # G213768879


product price: $25.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N140-822
Zoro #
G213768879
UPC #
38613140820
Country of Origin
China

Description

National Hardware Utility Hinge, 110 lb Weight, Door Leaf Width: 5 in, Door Leaf Thickness: 0.15 in, Frame Leaf Width: 5 in, Frame Leaf Thickness: 0.15 in, Number of Knuckles: 5, Pin Type: Riveted, Pin Diameter: 0.29 in, Full Mortise Mounting, Number of Mounting Holes: 8, Mounting Hole Diameter: 0.26 in, Hole Spacing: 1-1/4 in, Steel, Zinc, Dimensions: 5 in L x 5.11 in W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.