V2568 Series Wire, 0.023 in Dia, 250 ft L, 24 Gauge, 10 lb Working Load, Galvanized Steel

  • Mfr # N264-804

  • Zoro # G013763319


product price:  $14.39
/ea

Key Features

Length
250 ft
Wire Size
24 AWG
Number of Conductors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N264-804
Zoro #
G013763319
UPC #
38613264809
Country of Origin
China

Dimensions

Length
250 ft
Wire Size
24 AWG

Details

Item
Portable Cord
Number of Conductors
1

Description

National Hardware V2568 Wire, Working Load Limit: 10 lb, Material Gauge: 24, Galvanized Steel, 0.023 in Dia, 250 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.