V30 Series Safety Hasp, 4-1/2 in L, 1-1/2 in W, Galvanized Steel, 0.44 in Dia Shackle

  • Mfr # N102-764

  • Zoro # G913761217


product price:  $12.29
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N102-764
Zoro #
G913761217
UPC #
38613102767
Country of Origin
China

Description

National Hardware V30 Safety Hasp, Staple Type: Non-Swivel, Shackle Diameter: 0.44 in, Galvanized Steel, 4-1/2 in L, 1-1/2 in W, Material Thickness: 0.07, Mounting Hole Diameter: 0.28 in, Screw Mounting, Suitable for: Boxes, Cabinets, Doors, Trunks, Includes: Rigid Non-Swivel Staple

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.