V825 Series Utility Lock, Keyed Lock, Steel/Zinc, Brass

  • Mfr # N239-160

  • Zoro # G814547446


product price: $9.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N239-160
Zoro #
G814547446
UPC #
38613239166
Country of Origin
China

Description

National Hardware V825 Utility Lock, Cross Bore Size: 1/2 in, Lock Type: Keyed, Key Type: Keyed Different, Number of Keys: 2, Steel/Zinc, Brass, Dimensions: 2.33 in L x 0.62 in W x 1.15 in D, Includes: 2 Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.