Zinc Matte Black Hinge Pin Door Stop Mounts to door 0.63 in.
- Mfr # N830-580
- Zoro # G523562877
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Finish
Matte
Base Dia.
0.63 in
Color
Black
Mounting Type
Mounts to door
Material
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N830-580
- Zoro #
- G523562877
- UPC #
- 886780031546
- Country of Origin
- Viet Nam
- Finish
- Matte
- Color
- Black
- Mounting Type
- Mounts to door
- Item
- Hinge Pin Door Stop
- Material
- Zinc
Dimensions
- Base Dia.
- 0.63 in
- Height
- 3.54 in
Description
National Hardware's door stops are expertly crafted to protect walls and wall mounts from potential damage caused by doors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.