Zinc-Plated Aluminum/Steel Hook Turnbuckle 11 in. L
- Mfr # N222-059
- Zoro # G123561973
product price:Â
$
16.35
/ea
Key Features
Attachment Type
Wire
Material
Aluminum/Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N222-059
- Zoro #
- G123561973
- UPC #
- 038613125568
- Country of Origin
- China
- Attachment Type
- Wire
- Material
- Aluminum/Steel
- Item
- Hook Turnbuckle
Description
National Hardware 11 in zinc plated turnbuckle gate hook is designed for heavy warehouse, grain bin, machine shed doors. Coated with Weather guard protection to withstand harsh weather conditions and to prevent corrosion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.