Shop NATIONAL HARDWARE

Zinc-Plated Aluminum/Steel Turnbuckle 215 lb. cap. 10.5 in. L

  • Mfr # N221-887
  • Zoro # G1947510

product price: 
$
8.89
/ea

Key Features

Working Load Limit (Lb.)
215 lb
Material
Aluminum
Closed Length
7.62 in
Thread Size
3/8-16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N221-887
Zoro #
G1947510
UPC #
38613125032
Country of Origin
China
Working Load Limit (Lb.)
215 lb
Material
Aluminum

Dimensions

Closed Length
7.62 in
Thread Size
3/8-16 in

Description

Whether for home, farm, builder or industrial customers, National has all the right hardware in the size and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Thanks to a proprietary WeatherGuard finish, zinc plated eye, U-bolts and turnbuckles last three times longer than the competition. Continued expansion of stainless steel bolts, including heavy-duty applications, put us well ahead of the competitors. Zinc plating offers corrosion resistance for all of your functional hardware needs.


  • • Designed for tightening or drawing together various lines and cables
  • • Steel wire hook on one end, eye on the other end
  • • Hex body allows for ease of adjustment by hand or with a wrench
  • • Extruded aluminum body
  • • 7.62" closed position
  • • 11" open position

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.