Zinc-Plated Aluminum/Steel Turnbuckle 215 lb. cap. 16 in. L
- Mfr # N221-895
- Zoro # G1948332
product price:
$
9.99
/ea
Key Features
Working Load Limit (Lb.)
215 lb
Material
Aluminum
Closed Length
10.37 in
Thread Size
3/8-16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N221-895
- Zoro #
- G1948332
- UPC #
- 38613125063
- Country of Origin
- China
- Working Load Limit (Lb.)
- 215 lb
- Material
- Aluminum
Dimensions
- Closed Length
- 10.37 in
- Thread Size
- 3/8-16 in
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Providing quality hinges for all of your industrial, residential, commercial and specialty needs. From shutter to continuous hinges, specialty projects are easily completed with the breadth of unique hinges offered.
- • National Hardware's 1/4 inch x 7-1/2 inch hook and eye turnbuckle is used to increase or decrease tension in wire and rope applications
- • Extruded aluminum body provides corrosion resistance in harsh conditions
- • Easily add or remove turnbuckle tension using an adjustable wrench
- • For interior or exterior applications where variable tension on wire or rope is desired
- • Coated with WeatherGuard protection to withstand harsh weather conditions and prevent corrosion
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.