Shop NATIONAL HARDWARE

Zinc-Plated Aluminum/Steel Turnbuckle 45 lb. cap. 6 in. L

  • Mfr # N221-986
  • Zoro # G1933194

product price: 
$
6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Working Load Limit (Lb.)
45 lb
Material
Aluminum
Closed Length
4.12 in
Thread Size
10/24"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N221-986
Zoro #
G1933194
UPC #
38613125360
Country of Origin
China

Dimensions

Closed Length
4.12 in
Thread Size
10/24"

Details

Working Load Limit (Lb.)
45 lb
Material
Aluminum

Description

Whether for home, farm, builder or industrial customers, National has all the right hardware in the size and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Thanks to a proprietary WeatherGuard finish, zinc plated eye, U-bolts and turnbuckles last three times longer than the competition. Continued expansion of stainless steel bolts, including heavy-duty applications, put us well ahead of the competitors. Zinc plating offers corrosion resistance for all of your functional hardware needs.


  • • Designed for tightening or drawing together various lines and cables
  • • Hex body allows for ease of adjustment by hand or with a wrench
  • • Steel wire hook on one end, eye on the other end
  • • Extruded aluminum body
  • •

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.