Shop NATIONAL HARDWARE
See all product information
Create Account
Zinc-Plated Plastic/Steel Bi-fold Door Top Wheel Guide 1 pk
- Mfr # N344-911
- Zoro # G7665372
product price:
$
7.89
/ea
Key Features
For Use With
Folding Door Frames
Material
Steel
Finish
Zinc
Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N344-911
- Zoro #
- G7665372
- UPC #
- 38613344914
- Country of Origin
- China
- For Use With
- Folding Door Frames
- Material
- Steel
- Finish
- Zinc
- Bearings
- Ball
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Suitable for use with door frames
- • Guide roller
- • Rodillo guia superior
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.