Shop NATIONAL HARDWARE
See all product information
Create Account
Zinc-Plated Silver Steel 2-1/4 in. L Square Bend Hook 5 lb 5 pk
- Mfr # N120-378
- Zoro # G1944281
product price:
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Working Load Limit
5 lb
Hook Material
Steel
Hook Finish
Zinc
Projection
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N120-378
- Zoro #
- G1944281
- UPC #
- 38613120372
- Country of Origin
- China
Details
- Working Load Limit
- 5 lb
- Hook Material
- Steel
- Hook Finish
- Zinc
- Projection
- 3/4 in
- Item
- Sheet Metal Screw
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7,500 SKUs. As a global business, we continue to focus on providing the best hardware and service to our valued customers.
- • Designed as a horizontal hook with a bend so items don't fall off
- • Ideal for hanging and organizing keys, mugs, kitchen utensils and other home or industrial products
- • For interior and exterior applications
- • WeatherGuard protection withstood these harsh conditions with very little deterioration
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.