Shop NATIONAL HARDWARE
See all product information
Create Account
Zinc-Plated Silver Steel 4 in. L Heavy Open S-Hook 240 lb 1 pk
- Mfr # N347-856
- Zoro # G2715243
product price:
$
7.65
/ea
Key Features
Finish
Zinc
Material
Steel
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N347-856
- Zoro #
- G2715243
- UPC #
- 38613347854
- Country of Origin
- China
- Finish
- Zinc
- Material
- Steel
Dimensions
- Length
- 4 in
Description
Great for hanging home and industrial products, the National Hardware 240 lbs. 4 inch zinc-plated steel heavy open S-hook can be opened and closed with pliers or a vise to suit your application. The S-hook is constructed from steel wire for durability.
- • Heavy hook designed for hanging home and industrial products
- • WeatherGuard protection withstood these harsh conditions with very little deterioration
- • For interior and exterior applications
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.