Zinc-Plated Steel 6 in. L Hinge Hasp 1 pk
- Mfr # N129-668
- Zoro # G605305484
product price:
$
8.49
/ea
Sold in multiples of 5 for
$42.45
Key Features
Hasp Material
Steel
Hasp Finish
Zinc
Hasp Length
6 in
Hasp Width
1-5/8 in
Hasp Height
3.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N129-668
- Zoro #
- G605305484
- UPC #
- 38613129665
- Country of Origin
- China
Dimensions
- Hasp Length
- 6 in
- Hasp Width
- 1-5/8 in
- Hasp Height
- 3.7 in
- Max. Shackle Dia.
- 7/16 in
Details
- Hasp Material
- Steel
- Hasp Finish
- Zinc
Description
National Hardware's 6 inch zinc plated hinge hasp is designed for regular or around the corner applications. Coated with weather guard protection to withstand harsh weather conditions and prevent corrosion.
- • Manufactured from hot rolled steel for durability
- • Three offset screw holes for added strength
- • Pad lockable for added security
- • For interior and exterior applications
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.