Zinc-Plated Steel Solid Ring 300 lb. cap.
- Mfr # N223-149
- Zoro # G105300545
product price:
$
5.15
/ea
Sold in multiples of 10 for
$51.50
Key Features
Material
Steel
Finish
Zinc
Working Load Limit
300 lb
Used With Chain Size (in.)
#3
Eye Inside Dia.
1-1/2 in ID
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N223-149
- Zoro #
- G105300545
- UPC #
- 38613171664
- Country of Origin
- China
- Material
- Steel
- Finish
- Zinc
- Working Load Limit
- 300 lb
Dimensions
- Used With Chain Size (in.)
- #3
- Eye Inside Dia.
- 1-1/2 in ID
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Designed as connectors for rope, chain and strap.
- • Manufactured from steel
- • Zinc Plated finish
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.