Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-40-20-13-DD-70
- Zoro # G123361177
product price:Â
$
7.55
/ea
Sold in multiples of 2 for
$15.10
Key Features
Operating Temperature - Minimum
-40 Degrees F
Shape
Cylindrical
System of Measurement
Metric
Stud or Tap Material
Steel - Zinc Plated
Thread Size
No Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-40-20-13-DD-70
- Zoro #
- G123361177
- UPC #
- 664423642881
- Country of Origin
- Hungary
Dimensions
- Thread Size
- No Thread
- Bore Diameter
- 13 mm
- Overall Diameter
- 40 mm
- Overall Height
- 20 mm
Details
- Operating Temperature - Minimum
- -40 Degrees F
- Shape
- Cylindrical
- System of Measurement
- Metric
- Stud or Tap Material
- Steel - Zinc Plated
- Mounting Style
- Compression
- Durometer
- 70A
- Operating Temperature - Maximum
- 176 Degrees F
- Item
- Reinforced Through-Hole Rubber Bumper
- Spring Rate
- 2,192 lb/in
- Series
- GN 351
- Vibration Isolator Style
- Through-Hole
- Isolator Material
- Natural Rubber
- Load Downward Compression - Maximum
- 1,029 lbf
- FDA Approved
- Not FDA Approved
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 40 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.