This item is Discontinued.

National Manufacturing National Manufacturing 831191721 N179-176 V858B 0.31 x 5 in. Car Bolt - Black; 3 Per Counter Display 831191721

This item is Discontinued.

National Manufacturing

National Manufacturing 831191721 N179-176 V858B 0.31 x 5 in. Car Bolt - Black; 3 Per Counter Display (Discontinued)

Mfr # 831191721
Zoro # G804085361
UPC # 38613179172
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
831191721
Zoro #
G804085361
UPC #
38613179172
Country of Origin
China

Dimensions

Fastener Length
5 in

Details

Material
Steel
Item
Carriage Bolt

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Bolt, carriage for 858/859 hinges
  • Manufactured from steel
  • Heavy-duty ornamental Strap
  • 3 per Counter Display
Specifications
  • Finish: Black
  • Size: 0.31" x 5"
  • Dimension: 0.85" H x 2.75" W x 7.55" L
  • Weight: 0.38 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.