Zoro Homepage

10 in W x 8 in H, Polyester

  • Mfr # GL15P

  • Zoro # G508662943


product price: $25.65
/ea

Key Features

Height
8 in
Width
10 in
Thickness
1/10
Sign Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL15P
Zoro #
G508662943
UPC #
887481052908
Country of Origin
United States

Dimensions

Height
8 in
Width
10 in
Thickness
1/10

Details

Sign Material
Polyester
Sign Background Color
Red

Description

Use these helpful signs to assist with evacuation in an emergency situation. Rated to glow for 6+ hours.Text on Sign: NOT AN EXIT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.