Zoro Homepage

12 in W, 12 in H, Plastic

  • Mfr # SS3R

  • Zoro # G208612118


product price: $18.85
/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Plastic
Thickness
1-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS3R
Zoro #
G208612118
UPC #
887481089423
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
1-1/4

Details

Sign Material
Plastic

Description

Alert visitors of important security policies. Legend STOP. Good chemical resistance. Mounting is possible. Made of rigid plastic. White on red color. Measures 12 width by 12 height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.