Shop NATIONAL MARKER CO
See all product information
Create Account
12 in W, 18 in H, Aluminum, White/Red
- Mfr # TM14J
- Zoro # G508611705
product price:Â
$
57.75
/ea
Key Features
Width
12 in
Height
18 in
Sign Material
Aluminum
Sign Background Color
White/Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TM14J
- Zoro #
- G508611705
- UPC #
- 887481090795
- Country of Origin
- United States
- Sign Material
- Aluminum
- Sign Background Color
- White/Red
Dimensions
- Width
- 12 in
- Height
- 18 in
Description
.08mm aluminum parking lot sign-NO PARKING LOADING ZONE, top quality impact and corrosion resistant sign has a glossy baked enamel finish. Pre-drilled for easy mounting, text on Sign: NO PARKING LOADING ZONE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.