Zoro Homepage

14 x 10 Plastic Chock Your Wheels Safety Warning Sig

  • Mfr # C-70-RB

  • Zoro # G808621053


product price: $21.55
/ea

Key Features

Height
10 in
Material
Plastic
Color
Yellow
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-70-RB
Zoro #
G808621053
UPC #
887481017815
Country of Origin
United States

Dimensions

Height
10 in
Length
14 in

Details

Material
Plastic
Color
Yellow

Description

14L x 10W. Rigid .030 plastic construction, and includes 4 corner holes for easy mounting. Brightly colored, easy to read signs help you comply with OSHA standards. Warns driver against unsafe practices.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.