Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 in W x 7 in H, Pressure Sensitive Vinyl

  • Mfr # S50P

  • Zoro # G008612059


product price: $13.69
/ea

Key Features

Sign Material
Pressure Sensitive Vinyl
Height
7 in
Width
7 in
Size
7 x 7
Sign Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S50P
Zoro #
G008612059
UPC #
887481082912
Country of Origin
United States

Dimensions

Height
7 in
Width
7 in
Size
7 x 7

Details

Sign Material
Pressure Sensitive Vinyl
Sign Background Color
Green

Description

High visibility signs feature pictures and words to better communicate your message. Pressure Sensitive Vinyl.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.