Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-3/4 in W x 5-3/4 in H, Rigid Vinyl

  • Mfr # VS7W

  • Zoro # G308612025


product price: $19.39
/ea

Key Features

Sign Material
Rigid Vinyl
Height
5-3/4 in
Width
8-3/4 in
Thickness
125
Sign Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS7W
Zoro #
G308612025
UPC #
887481095592
Country of Origin
United States

Dimensions

Height
5-3/4 in
Width
8-3/4 in
Thickness
125

Details

Sign Material
Rigid Vinyl
Sign Background Color
Green

Description

This sign projects from the wall at a 45° angle for maximum visibility. Constructed of durable .125 acrylic with a durable polished finish that is perfect for all indoor applications. Pre-drilled mounting holes for fast and easy installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.