Zoro Homepage

Exit Sign, Plastic, 10 in W, 8 in H, Red

  • Mfr # GL12R

  • Zoro # G408611683


product price: $25.49
/ea

Key Features

Width
10 in
Height
8 in
Sign Material
Plastic
Sign Background Color
Red
Thickness
1-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL12R
Zoro #
G408611683
UPC #
887481052366
Country of Origin
United States

Dimensions

Width
10 in
Height
8 in
Thickness
1-1/4

Details

Item
Exit Sign
Sign Material
Plastic
Sign Background Color
Red

Description

Rated to glow for 6+ hours. Text on Sign: EXIT. Use these helpful signs to assist with evacuation in an emergency situation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.