Zoro Homepage

NMC 14W Standard Lockout Center, 10 Tags, Yellow/Red

  • Mfr # LOB1Y

  • Zoro # G308639206


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Box Material
.125 Plexi-Glass
Overall Height
14 in
Overall Width
14 in
Box Color
Multi-Colored
Door Opening Type
Lockout Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOB1Y
Zoro #
G308639206
UPC #
887481060897
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Width
14 in

Details

Box Material
.125 Plexi-Glass
Box Color
Multi-Colored
Door Opening Type
Lockout Center

Description

Protects personnel and equipment from accidents. Rugged .125 plexi-glass panel includes provisions for wall mounting and displaying essentials for controlling access
  • Features 8 replaceable plastic hooks and clear plastic pocket
  • This standard model is ideal for smaller operations or for placing multiple lockout stations throughout large areas
  • Includes:6 3/4 shackle color coded padlocks 1 1dia safety lockout1 1-1/2dia safety lockout1 10/pk of lockout tags.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.