Zoro Homepage

NMC Fire Flange Sign - Fire Extinguisher

  • Mfr # M23FR

  • Zoro # G508612016


product price: $11.89
/ea

Key Features

Sign Material
Plastic
Width
4 in
Thickness
1-1/4
Height
18 in
Sign Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M23FR
Zoro #
G508612016
UPC #
887481063751
Country of Origin
United States

Dimensions

Width
4 in
Thickness
1-1/4
Height
18 in
Mounting Hole Dia.
18 x 4

Details

Sign Material
Plastic
Sign Background Color
Red

Description

Great for indoor and outdoor use. Flange signs protrude 90° from wall, making them visible from both sides. Signs feature radius corners for safety. Rigid Plastic Signs are made of .050 polystyrene, a durable rigid plastic engineered for long lasting use. Flange signs are predrilled on corners for easy installation. Meets OSHA 29 CFR 1910.157 requirements & NFPA 101 Life Safety Code.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.