Zoro Homepage

NMC Fire Visi Sign - Fire Extinguisher

  • Mfr # VS42W

  • Zoro # G008612097


product price: $45.65
/ea

Key Features

Sign Material
Rigid Vinyl
Width
8-3/4 in
Thickness
3
Height
16 in
Sign Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS42W
Zoro #
G008612097
UPC #
887481095479
Country of Origin
United States

Dimensions

Width
8-3/4 in
Thickness
3
Height
16 in
Mounting Hole Dia.
16 x 8-3/4

Details

Sign Material
Rigid Vinyl
Sign Background Color
Red

Description

Perfect for all indoor architectural applications. Fire safety signs project from the wall at a 45° angle for clear viewing from all directions. Visibility safety signs provide an alternative to flat signs by standing out from the wall, allowing viewing from multiple directions. Fire signs are made with .125 mil thick acrylic with a polished finish. Safety signs feature pre-drilled mounting holes for easy installation. Meets OSHA 29 CFR 1910.157 requirements & NFPA 101 Life Safety Code.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.