Zoro Homepage

NMC Monthly Inspection Record Label

  • Mfr # ML1

  • Zoro # G208612101


product price: $20.15
/ea

Key Features

Material
Pressure Sensitive Paper
Legend/Background Color
Green
Height
3 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML1
Zoro #
G208612101
UPC #
887481203560
Country of Origin
United States

Dimensions

Height
3 in
Width
2 in

Details

Material
Pressure Sensitive Paper
Legend/Background Color
Green

Description

Paper Labels are made with pressure-sensitive paper that is NAFED approved. Safety labels communicate monthly maintenance and inspection records. Pressure sensitive labels have an easy-to-peel back for quick, permanent applications. Meets OSHA 29 CFR 1910.157 requirements & NFPA 101 Life Safety Code.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.