Zoro Homepage

Vinyl Fire Safety Sign - Fire Extinguisher

  • Mfr # M39P

  • Zoro # G008610727


product price: $17.99
/ea

Key Features

Sign Material
Pressure Sensitive Vinyl
Width
4 in
Thickness
1
Height
24 in
Sign Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39P
Zoro #
G008610727
UPC #
887481064581
Country of Origin
United States

Dimensions

Width
4 in
Thickness
1
Height
24 in
Mounting Hole Dia.
24 x 4

Details

Sign Material
Pressure Sensitive Vinyl
Sign Background Color
Red

Description

Clearly mark where fire equipment and exits are. Ideal for indoor and outdoor use. Vinyl Signs are made using a flexible .004 mil thick vinyl surface with pressure-sensitive permanent adhesive backing. Ideal for fast and easy peel off and application. Moisture resistant vinyl adheres to both flat and curved surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.