Shop All U-Bolts
National Mfg/Spectrum Brands Hhi
U-Bolt with Mounting Plates, 3/8 in, 3-1/2 in Wd, 5-1/4 in Ht, Zinc Plated Steel
Mfr # N222-224
Zoro # G607985752
product price: $3.99
/ea
Sold in multiples of 5 for $19.95
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8 in
- Inside Height 5-1/4 in
- Inside Width/Diameter 3-1/2 in
- Material Steel
Product Information
- Brand National Mfg/Spectrum Brands Hhi
- MFR # N222-224
- Zoro # G607985752
- UPC # 38613126282
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 3/8 in |
Inside Height | 5-1/4 in |
Inside Width/Diameter | 3-1/2 in |
Details
Description
38 x 312 x 514,546 Zinc UBolt, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA30)
- BOSTITCH Collated Brad Nail, 2 in L, 18 ga, Coated, Brad Head, Straight (BT1350B-1M)
- ZORO SELECT Push-In Rivet, Flat Head, 3/4 in L, Nylon Body, 50 PK (5ZLT0)
- ZORO SELECT Fully Threaded Stud, 1/4"-28, 6 ft, Steel, Grade 8, Plain Finish (2026038)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 2 in Wd, 3-1/4 in Ht, Zinc Plated Steel (N222-166)
- NATIONAL 5/16 In. x 1-3/4 In. x 3 In. Zinc Round U Bolt (N222141)
- ZORO SELECT Standard U-Bolt, 5/8"-11, 6 3/4 in Wd, 9 1/2 in Ht, Hot Dipped Galvanized Steel (U17274.062.0600)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/8 in Wd, 3 7/16 in Ht, Zinc Plated Steel, 5 PK (5ZA46)
- ZORO SELECT Square U-Bolt, 3/8"-16, 3 in Wd, 7 in Ht, Zinc Plated Steel (U17263.037.0307)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 9/16 in Wd, 6 3/4 in Ht, Hot Dipped Galvanized Steel (U17274.050.0400)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 5 in Ht, Zinc Plated Steel (U17263.037.0405)
- National Mfg/Spectrum Brands Hhi U-Bolts