This item is Discontinued.

National Nail 341154 Screw Bulge Head Star Drive - Green 2.5 In. 6188379

341154 Screw Bulge Head Star Drive - Green 2.5 In. (Discontinued)

  • Mfr # 6188379
  • Zoro # G715820440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6188379
Zoro #
G715820440
UPC #
42928161487
Country of Origin
China

Details

Item
Machine Screw

Description

Features -Buglehead - Star Drive. -Type 17 Point. -Protech Coated. -Color - Green. -Size - 2.5 in. -Dimension - 13 x 5.25 x 9 in. -Item Weight - 3.75 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.