Zoro Homepage

Common Nail, 1-1/2 in L, 60D, Bright Finish

  • Mfr # 53242

  • Zoro # G204002074


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Penny Size
60D
Finish
Bright
Package Weight
50 lb
Approx. Pkg. Qty.
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53242
Zoro #
G204002074
UPC #
-
Country of Origin
China

Dimensions

Length
1-1/2 in
Penny Size
60D

Details

Item
Common Nail
Finish
Bright
Package Weight
50 lb
Approx. Pkg. Qty.
1

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Framing bright common. Popular for general rough framing and construction
  • Popular for general rough framing and construction
Specifications
  • Capacity: 50 lbs
  • Weight: 50 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.