Zoro Homepage

Deck Screw, #10 x 3-1/2 in, Steel

  • Mfr # 4141008

  • Zoro # G903911066


product price: $30.99
/ea

Key Features

Screw Size
#10
Fastener Length
3-1/2 in
Material
Steel
Finish
Dacrotized
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4141008
Zoro #
G903911066
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
3-1/2 in

Details

Material
Steel
Finish
Dacrotized
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior

Description

Features
  • Use for exterior projects where rust resistance is not as important.
  • Silver finish.
  • For use in decking.
  • Dacro coating.
  • Can be used for Window box.
  • Size - 10 x 3.5 in.
  • Dimension - 12 x 5.19 x 6.88 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.