
Deck Screw, #10 x 3-1/2 in, Steel
Mfr # 6844013
Zoro # G403911221
product price: $74.15
/eaKey Features
Screw Size
#10
Fastener Length
3-1/2 in
Material
Steel
Finish
Dacrotized
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6844013
Zoro #
G403911221
UPC #
-
Country of Origin
China
Dimensions
Screw Size
#10
Fastener Length
3-1/2 in
Details
Material
Steel
Finish
Dacrotized
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior
Description
Features
- Use for exterior projects where rust resistance is not as important.
- Silver finish.
- For use in decking.
- Dacro coating.
- Can be used for Window box.
- Dimension - 13 x 5.25 x 9 in.
- Item Weight - 5.13 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.