Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Screw, #2 x 2-1/2 in, Steel, Flat Head, Torx Drive

  • Mfr # 6188502

  • Zoro # G904054977


product price: $85.26
/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
Screw Size
#2
Fastener Length
2-1/2 in
Material
Steel
Finish
Green Protech Coated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6188502
Zoro #
G904054977
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#2
Fastener Length
2-1/2 in

Details

Head Type
Flat
Drive
Torx
Material
Steel
Finish
Green Protech Coated
Item
Deck Screw
System of Measurement
Inch

Description

Features
  • Buglehead - Star Drive.
  • Type 17 Point.
  • Protech Coated.
  • Color - Green.
  • Size - 2.5 in.
  • Dimension - 10 x 7 x 10 in.
  • Item Weight - 18.38 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.