Zoro Homepage

Deck Screw, #9 x 3 in, Combination Phillips/Slotted Drive

  • Mfr # 281179

  • Zoro # G004298646


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Combination Phillips/Slotted Drive
Fastener Length
3 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281179
Zoro #
G004298646
UPC #
42928124338
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
3 in

Details

Drive
Combination Phillips/Slotted
Item
Deck Screw
System of Measurement
Inch

Description

SCRW DCK COMBO 9X3 25LB

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.