Nail Cap Plastic Eg 1-1/4 In 135071
- Mfr # 9067240
- Zoro # G903911691
product price:Â
$
52.89
/ea
Key Features
Length
1-1/4"
Finish
Electro Galvanized
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9067240
- Zoro #
- G903911691
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 1-1/4"
Details
- Item
- Cap Nail
- Finish
- Electro Galvanized
- Material
- Plastic
Description
Flexible round head conforms to surface making it difficult for water to get under the cap. Can be used for roofing felt, sheathing, polyethylene, roll roofing, re-roofing, chicken wire, wire lathe.
Features- Round plastic burron cap
- Ring shank
- Length - 1-1/4 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.