Zoro Homepage

National 275501 Designer Interior Barn Door Kit

  • Mfr # 275501

  • Zoro # G104000347


product price: $442.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
275501
Zoro #
G104000347
UPC #
886780027440
Country of Origin
China

Description

Brushed Gold, 76", Designer Decorative Interior Barn Door Sliding Door Hardware Kit, Full track design for single doors up to 200 lbs with soft close installed, 400 lbs without, Includes Soft Close, Includes all mounting hardware and components to hang one barn door, Accommodates openings of up to 36", For single doors 1 3/8" and 1 3/4" thick, metal wheel design. Detailed instructions included, Use Multiple Kits Adaptor #N700-106 For Wider Doors, Visual Box.

Features
  • Adds custom design and privacy to a door opening
  • Full track design for single doors up to 200lbs with soft close installed 400lbs without
  • Soft-close kit included with kit
  • Features all mounting hardware & components to hang one barn door
  • Accommodates openings of up to 36"
  • For single doors 1-3/8" & 1-3/4" thick
  • Detailed instructions included
Specifications
  • Finish: Brushed Gold
  • Material: Steel
  • Weight: 21.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.