Shop NATIONAL PRESTO
See all product information
Create Account
06620 11 in. Electric Skillet
- Mfr # 6620
- Zoro # G703798805
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Aluminum
Application
Grill, Bake, Stew, Fries, Roast
Depth
15 in
Standards
UL
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6620
- Zoro #
- G703798805
- UPC #
- 75741066202
- Country of Origin
- China
- Item
- Electric Skillet
- Material
- Cast Aluminum
- Application
- Grill, Bake, Stew, Fries, Roast
- Standards
- UL
- Features
- Dishwasher Safe Component, Non-stick
Dimensions
- Depth
- 15 in
- Width
- 11 in
- Height
- 8.3 in
Description
Roasts, fries, grills, stews, bakes, makes casseroles and more.
This family-size skillet features high sidewalls, and a high dome cover that provides extra cooking and serving capacity.
The EverNu cover is so durable, it won't dent, warp, bend or peel.
Heavy cast aluminum base is virtually warp-proof and coated with a deluxe nonstick surface, inside and out, for stick-free cooking and easy cleaning.
The Control Master heat control maintains accurate cooking temperatures automatically.
Fully immersible and dishwasher safe with the heat control removed.
One year limited warranty.
120 Volts AC, 1000 watts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.