This item is Discontinued.

Ram Mounts RAM 1.5" 'Rugged Use' Ball Mount for Select Humminbird and Lowrance RAM-107

RAM 1.5" 'Rugged Use' Ball Mount for Select Humminbird and Lowrance (Discontinued)

  • Mfr # RAM-107
  • Zoro # G002087020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAM-107
Zoro #
G002087020
UPC #
-
Country of Origin
United States

Dimensions

Height
7.4 in

Details

Material
Powder Coated Marine-grade Aluminum
For Use With
Humminbird 700 Series, Humminbird 600 Series, Humminbird 500 Series, Humminbird 300 Series, Humminbird 100 Series, Humminbird Matrix Series (excluding Matrix 97), Lowrance Elite-5, Lowrance Elite-5M, Lowrance Elite-5X, Raymarine Apelco Fishfinder with matching hole pattern, RAM Mari-Nut Rubber Expansion Mounting Hardware, RAM Mari-Rivet Aluminum Pop Rivets, RAM Pin-Lock Security Knob for C Size Socket Arms, RAM Backing Plate Adapter, RAM Cable Manager with AMPS Hole Pattern for Electronic Mounts, RAM Triple Magnetic Base Adapter
Item
Marine Mount
Device Supported
Fishfinder, GPS
Maximum Load Capacity
4 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.