Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ram Mounts RAM 'Rugged Use' Ball Mount RAM-101-LO11

RAM 'Rugged Use' Ball Mount (Discontinued)

  • Mfr # RAM-101-LO11
  • Zoro # G302086846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAM-101-LO11
Zoro #
G302086846
UPC #
-
Country of Origin
United States

Dimensions

Height
7.4 in

Details

Material
Marine-grade Aluminum
Finish
Powder Coated
For Use With
Lowrance Elite-4, Lowrance Elite-4 DSI, Lowrance Elite-4 Gold, Lowrance Elite-4x, Lowrance Elite-4x DSI, Lowrance Elite-4m, Lowrance Mark-4, Lowrance Elite-7 Ti, Lowrance Elite-7 Ti², RAM Mari-Nut Rubber Expansion Mounting Hardware , RAM Mari-Rivet Aluminum Pop Rivets , RAM Pin-Lock Security Knob for C Size Socket Arms , RAM Backing Plate Adapter , RAM Cable Manager with AMPS Hole Pattern for Electronic Mounts , RAM Triple Magnetic Base Adapter
Device Supported
GPS
Item
Double Ball Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.