Zoro Homepage

30 in W, 5 ft. L, Plastic Top, Speckled Grey

  • Mfr # CMFIH3060

  • Zoro # G612922254


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Length
5 ft.
Tabletop Material
Plastic
Tabletop Color
Speckled Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMFIH3060
Zoro #
G612922254
UPC #
604747459420
Country of Origin
China

Dimensions

Width
30 in
Length
5 ft.

Details

Tabletop Material
Plastic
Tabletop Color
Speckled Grey

Description

The perfect solution for your banquet and cafeteria use - indoor, outdoor, or any other application such as industrial, material handling environments & utility use that calls for affordable, lightweight, weather resistant and highly durable folding tables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.