Zoro Homepage
This item is Discontinued.
National Public Seating 36 W X 36 L X 42 H CT13636XBCH

36 W X 36 L X 42 H (Discontinued)

  • Mfr # CT13636XBCH
  • Zoro # G9348444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT13636XBCH
Zoro #
G9348444
UPC #
604747887582
Country of Origin
United States

Dimensions

Width
36
Length
36
Height
42

Details

Color
Wild Cherry
Weight
49 lbs
Material
Steel,Particleboard,High Pressure Laminate

Description

Need a cozy space to take a break or socialize? Experience the new Café Tables from National Public Seating. 1 1/4”High Pressure Laminate tops with T-Mold are available in standard and custom colors. Trendy legs available in X-base or T-base are made with 16 gauge 3” steel making them perfect for your toughest environments. Legs come with 1⁄2” thick non-marring polypropylene mushroom leveling glides to prevent floor scratching. Café Tables are available in round, square, rectangle and racetrack in a variety of sizes. NPS Café Tables are a must have for all cafeterias and breakrooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.